Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Single Bolt, 1-1/4 In, 304 SS
Mfr # 24T948
Zoro # G5142733
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 1 1/4 in
- Length 3 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24T948
- Zoro # G5142733
- UPC # 190735935583
- Country of Origin India
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 1 1/4 in |
Length | 3 in |
Fits Outside Dia. | 1.66 in |
Length (In.) | 3 |
Pad Size (In.) | 3-5/8 |
Pipe Size (In.) | 1-1/4 |
Bolt Size | 3/8 in x 3 in |
Bolt Size (In.) | 3/8 x 3 |
Overall Length | 3 in |
For Minimum Outside Diameter | 1 11/16 in |
Bolt Diameter | 3/8 in |
For Pipe Size | 1 1/4 in |
Bolt Length | 3 in |
For Pipe Outside Diameter | 1 11/16 in - 1 11/16 in |
For Maximum Outside Diameter | 1 11/16 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 304, For Maximum Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 11/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 1 11/16 in, For Pipe Size 1 1/4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/EPDM, Socket x FPT (BFA1030CES)
- ANVIL 3" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091004)
- GREEN TURTLE Dilution Tank, Under Bench, 1 gal. (Z9A-PHIX)
- LEGEND VALVE 4" T1001 HANDLE (900-077)
- ZORO SELECT Repair Clamp, Four Bolt, 1 1/4In, 304SS (330-0612)
- ZORO SELECT Repair Clamp, Three Bolt, 1 In, 304SS (330-059)
- ZORO SELECT Repair Clamp, Four Bolt, 3 In, 304SS (330-1012)
- ZORO SELECT Repair Clamp, Two Bolt, 1-1/4 In, 304 SS (24T957)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/4 In, 304SS (330-069)
- ZORO SELECT Repair Clamp, Two Bolt, 1 In, 304 SS (24T956)
- ZORO SELECT Repair Clamp, Four Bolt, 5 In, 304SS (330-1212)
- Zoro Select Pipe Repair Clamps