Shop All Pipe Repair Clamps
Zoro Select
Repair Clamp, Four Bolt, 1 In, 304SS
Mfr # 330-0512
Zoro # G0809733
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Four Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 1 in
- Length 12 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 330-0512
- Zoro # G0809733
- UPC # 082647141490
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 1 in |
Length | 12 in |
Fits Outside Dia. | 1.00 in |
Bolt Size (In.) | 3/8 |
Bolt Size | 3/8 in |
Tube Size (In.) | 1 |
Length (In.) | 12 |
Pipe Size (In.) | 1 |
Bolt Diameter | 3/8 in |
For Pipe Size | 1 in |
Overall Length | 12 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Pipe Size 1 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 150, Number of Bolts 4, Overall Length 12 in, For Fluid Type Aromatic Hydrocarbons, Gasoline, Mineral Oils, Natural Gas, Petroleum Oils, Vegetable Oils, Maximum Operating Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER ELBOW 90 DEGREE - MALE (W369PLP-6-4)
- ZORO SELECT Tube Strap, 1 1/2in, Pk5 (C624 11/2)
- WESTWARD Bench Yoke Vise, 1/8 to 2 in (22XP96)
- BRASSCRAFT Speedi Plumb 1/2 in. FIP X 1/2 in. D FIP 60 ft. Brass Dishwasher Supply Line (B8-60DWF)
- ZORO SELECT Repair Clamp, Four Bolt, 4 in., 304SS (330-1112)
- ZORO SELECT Repair Clamp, Three Bolt, 4", 304 SS (330-119)
- ZORO SELECT Repair Clamp, Three Bolt, 1 In, 304SS (330-059)
- ZORO SELECT Repair Clamp, Four Bolt, 1 1/4In, 304SS (330-0612)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/2 In, 304SS (330-079)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45183)
- ZORO SELECT Repair Clamp, Three Bolt, 3/4 In, 304SS (330-049)
- Zoro Select Pipe Repair Clamps