Shop All Cooling Equipment Relays
Zoro Select
Relay, Potential, 35 Contact Rating (Amps)
Mfr # 5MLZ7
Zoro # G2696014
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Potential
- N.O. Output (Amps) 50 A
- Contact Rating (Amps) 35 A
- Pick Up 162 to 175
- Hold 332
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MLZ7
- Zoro # G2696014
- UPC # 190735529386
- Country of Origin China
- Category Cooling Equipment Relays
Dimensions
Depth | 1 3/4 in |
Height | 2 in |
Width | 2 in |
Body Width | 2 in |
Body Depth | 1 3/4 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 1 11/16 in |
Overall Width | 2 in |
Body Height | 2 in |
Overall Depth | 1 13/16 in |
Description
Potential Relay, Pick-Up Voltage Setting Adjustability Not Applicable, Minimum Pick Up Voltage 162V AC, Maximum Pick-Up Voltage 175V AC, Maximum Drop Out Voltage 90V AC, Coil Voltage 332V AC, Overall Height 1 11/16 in, Overall Width 2 in, Overall Depth 1 13/16 in, Compatible with Manufacturer Model Number Not Applicable, Contact Form SPST, Relay Type Mechanical Potential Relay, Maximum Time Setting Not Applicable, Minimum Time Setting Not Applicable, Voltage Sensing Not Voltage Sensing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp, 8" Diameter, Stainless Steel (RCL08.B)
- DAYTON Bearing Support with Bearing (VTSYT1010LBSG)
- TIE DOWN ENGINEERING Stripzilla Shingle Remover With Wood And (70619)
- CARRIER Motor, 3/4 HP, 208-230V, 1080 rpm (14B0006N01)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLY8)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ5)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ8)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLY9)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ2)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ6)
- WATTS Backflow Relief Valve, 30 psi, 1300000Btu (0382570)
- Zoro Select Cooling Equipment Relays