Shop All Cooling Equipment Relays
Zoro Select
Relay, Potential, 35 Contact Rating (Amps)
Mfr # 5MLZ3
Zoro # G3313597
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Potential
- N.O. Output (Amps) 50 A
- Contact Rating (Amps) 35 A
- Pick Up 260 to 275
- Hold 332
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MLZ3
- Zoro # G3313597
- UPC # 190735529348
- Country of Origin China
- Category Cooling Equipment Relays
Dimensions
Depth | 1 3/4 in |
Height | 2 in |
Width | 2 in |
Body Depth | 1 3/4 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 1 11/16 in |
Overall Depth | 1 13/16 in |
Overall Width | 2 in |
Body Height | 2 in |
Body Width | 2 in |
Description
Potential Relay, Pick-Up Voltage Setting Adjustability Not Applicable, Minimum Pick Up Voltage 260V AC, Maximum Pick-Up Voltage 275V AC, Maximum Drop Out Voltage 100V AC, Coil Voltage 332V AC, Overall Height 1 11/16 in, Overall Width 2 in, Overall Depth 1 13/16 in, Compatible with Manufacturer Model Number Not Applicable, Contact Form SPST, Relay Type Mechanical Potential Relay, Maximum Time Setting Not Applicable, Minimum Time Setting Not Applicable, Voltage Sensing Not Voltage Sensing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 14X30X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 1388 X 2988 X 075 MADE IN (WY-0HGR-3)
- AIRCARE Portable Humidifier, Portable, 1 gal, 750 sq. ft., Portable, White (AUV20AWHT)
- XPOWER 16 Inch. Ø Adapter Kit for X-41ATR/X-42ATR & Ducting Hoses (16DHK)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ0)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ5)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLY8)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ2)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ4)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLY9)
- WATTS Backflow Check Turn Valve, 1/2" (0391002)
- Zoro Select Cooling Equipment Relays