Shop All Cooling Equipment Relays
Zoro Select
Relay, Potential, 35 Contact Rating (Amps)
Mfr # 5MLZ0
Zoro # G1933032
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Potential
- N.O. Output (Amps) 50 A
- Contact Rating (Amps) 35 A
- Pick Up 185 to 200
- Hold 375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MLZ0
- Zoro # G1933032
- UPC # 190735529317
- Country of Origin China
- Category Cooling Equipment Relays
Dimensions
Depth | 1 3/4 in |
Height | 2 in |
Width | 2 in |
Body Width | 2 in |
Mounting Hole Diameter | 1/4 in |
Body Height | 2 in |
Overall Height | 1 11/16 in |
Overall Width | 2 in |
Overall Depth | 1 13/16 in |
Body Depth | 1 3/4 in |
Description
Potential Relay, Pick-Up Voltage Setting Adjustability Not Applicable, Minimum Pick Up Voltage 185V AC, Maximum Pick-Up Voltage 200V AC, Maximum Drop Out Voltage 105V AC, Coil Voltage 375V AC, Overall Height 1 11/16 in, Overall Width 2 in, Overall Depth 1 13/16 in, Compatible with Manufacturer Model Number Not Applicable, Contact Form SPST, Relay Type Mechanical Potential Relay, Maximum Time Setting Not Applicable, Minimum Time Setting Not Applicable, Voltage Sensing Not Voltage Sensing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH HEPA, Filter, Galv, 23-3/8x11-3/8x11-1/2"HC (H60A2X1)
- AMERICAN METAL FILTER 20 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102025)
- AAON ELEMENT HT 100KW4803 135IN (P50810)
- MCDONNELL & MILLER Switch Kit, 24/120/240V (309100)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLY8)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ4)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ7)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ6)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ5)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ3)
- SCHNEIDER ELECTRIC Actuator Valve, 3 to 6 psig, 30VDC, Airmax (MK-4601)
- Zoro Select Cooling Equipment Relays