Shop All Cooling Equipment Relays
Zoro Select
Relay, Potential, 35 Contact Rating (Amps)
Mfr # 5MLY8
Zoro # G3344792
original price:
$10.65
9% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Potential
- N.O. Output (Amps) 50 A
- Contact Rating (Amps) 35 A
- Pick Up 139 to 153
- Hold 168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MLY8
- Zoro # G3344792
- UPC # 190735529294
- Country of Origin China
- Category Cooling Equipment Relays
Dimensions
Depth | 1 3/4 in |
Height | 2 in |
Width | 2 in |
Overall Width | 2 in |
Overall Depth | 1 13/16 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 1 11/16 in |
Body Width | 2 in |
Body Height | 2 in |
Body Depth | 1 3/4 in |
Description
Potential Relay, Pick-Up Voltage Setting Adjustability Not Applicable, Minimum Pick Up Voltage 139V AC, Maximum Pick-Up Voltage 153V AC, Maximum Drop Out Voltage 55V AC, Coil Voltage 168V AC, Overall Height 1 11/16 in, Overall Width 2 in, Overall Depth 1 13/16 in, Compatible with Manufacturer Model Number Not Applicable, Contact Form SPST, Relay Type Mechanical Potential Relay, Maximum Time Setting Not Applicable, Minimum Time Setting Not Applicable, Voltage Sensing Not Voltage Sensing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Wall Mount, Dual, 24VAC (I2010)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 1" (118-701-005)
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ5)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ3)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLY9)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ4)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ2)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ7)
- SCHNEIDER ELECTRIC Electric Actuator, 24V (M313A00)
- Zoro Select Cooling Equipment Relays