Shop All Silicone Tubing
Zoro Select
Reinforced Silicone Tubing-3/8" ID, 3A
Mfr # ZUSA-HT-2528
Zoro # G4426809
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Material Silicone
- Inside Dia. 3/8 in
- Outside Dia. 11/16 in
- Wall Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2528
- Zoro # G4426809
- UPC # 193005373771
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 11/16 in |
Tube Length | 25 ft |
Tube Bend Radius | 1 in |
Bend Radius | 1 in |
Inside Diameter | 3/8 in |
Outside Diameter | 11/16 in |
Overall Length | 25 ft |
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 11/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 3/4" Smart Home Water Monitoring And Leak Detection System (900-001)
- BECK 1/4" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331009001)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6306 04 00WP2)
- ZORO SELECT Pipe Flange, Steel, 3" Pipe Size, 3600 PSI (BULK-PF-590)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3061)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3162)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3258)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 1/2" O.D. (ZUSA-HT-1639)
- ZORO SELECT Santoprene Tubing, 1 1/4 In OD, 50 Ft (1508-1001250-50)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 7/16" O.D. (ZUSA-HT-3190)
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-1647)
- Zoro Select Tubing