Shop All Silicone Tubing
Zoro Select
Reinforced Silicone Tubing-3/4" ID, 3A
Mfr # ZUSA-HT-2549
Zoro # G4426994
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Material Silicone
- Inside Dia. 3/4 in
- Outside Dia. 1 1/8 in
- Wall Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2549
- Zoro # G4426994
- UPC # 193005373849
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 3 1/4 in |
Bend Radius | 3 1/4 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 3/4 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 360 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 1 1/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Relief Valve 12-P1550Xl-125 (12-P1550XL-125)
- NEOPERL 1.5 gpm Laminar Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500805)
- ZOELLER 1-1/4 in. D X 1-1/4 in. or 1-1/2 in. D Slip Plastic Check Valve (1030-0181)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2-1/2 in Pipe Size (808-025)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-3144)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3113)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3162)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 5/8" O.D. (ZUSA-HT-761)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-3095)
- ZORO SELECT FDA and 3A Silicone Tubing, Clear, 10 ft (ZUSA-HT-3653)
- TBL Puroxide Cured Silicone Tubing 3/8In 100Ft 5/8In Flexible Tube And Hose (PXS-C-375X625-100)
- Zoro Select Tubing