Shop All PVC Tubing
Zoro Select
Reinforced PVC Tubing
Mfr # ZUSA-HT-6825
Zoro # G606435074
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25 in
- Application Beverage, Food, Water
- Material PVC
- Standards FDA
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6825
- Zoro # G606435074
- UPC # 193005278885
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 1 1/4 in |
Overall Length | 50 ft |
Bend Radius | 15 3/4 in |
Outside Diameter | 1 3/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PP/EPDM, Lever Handle (BYV44040A0EL000)
- T&S BRASS Spindle B-1100 Left Hand (009754-25)
- SMITH-COOPER Elbow, 90 deg, 1", 125, Brz Nl (4385001910)
- KOHLER Pitch Rite-Temp Shower Trim With 1.75 Gpm Showerhead (TS97077-4G-BN)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-45)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-112)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1110)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-105)
- ZORO SELECT Braided Tubing, 1 1/2 IDx1 15/16"OD, 100ft (809HZ0)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-3181)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2128)
- Zoro Select Tubing