Shop All PVC Tubing
Zoro Select
Reinforced PVC Tubing
Mfr # ZUSA-HT-6824
Zoro # G306435077
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.188 in
- Standards FDA
- Material PVC
- Flexibility Semi-Flexible
- Application Beverage, Food, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6824
- Zoro # G306435077
- UPC # 193005278878
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 1 5/8 in |
Inside Diameter | 1 1/4 in |
Bend Radius | 15 3/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Edgestone Euro Paper Holder Brushed Nickel (YB4609BN)
- SLOAN L Dimension2-3/4"-10-3/4"1.6 Gpf/6.0 (ROYAL 140-1.6 ES-S)
- WINCO 3 in Stainless Steel Sink Strainer (SIK-3)
- CHICAGO FAUCET Vacuum Breaker, Brass (892-ABCP)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1174)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-39)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-58)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-59)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-7)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (411210-6742)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7300-32X25)
- Zoro Select Tubing