Shop All PVC Tubing
Zoro Select
Reinforced PVC Tubing
Mfr # ZUSA-HT-6821
Zoro # G806434891
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Standards 3-A Certified, FDA
- Application Beverage, Food, Multipurpose, Water
- Material PVC
- Beverage, Food, and Water Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6821
- Zoro # G806434891
- UPC # 193005278847
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 5/8 in |
Overall Length | 50 ft |
Outside Diameter | 7/8 in |
Description
Tubing, Application Beverage, Food, Multipurpose, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/8 in, Material PVC, Outside Diameter 7/8 in, Overall Length 50 ft, Resistance Properties Hardening Resistant, Swelling Resistant, Reinforcement Polyester Braid/Steel Wire, Standards 3-A Certified, FDA, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 160 (82604)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Follett FL4S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8186)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 40 (5P643)
- ZURN Coupling, Polyalloy, PEX, 1" x 3/4" Tube (QQPC54X)
- ZORO SELECT Tubing, 2.5mm ID x 4mm OD, 100 Ft, Natural (806FH2)
- ZORO SELECT Tubing, 8mm ID x 12mm OD, 250 Ft, Natural (806FJ1)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1179)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-1162)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-26)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2183)
- HYDROMAXX 3/4"x100Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK034100)
- Zoro Select PVC Tubing