Shop All PVC Tubing
Zoro Select
Reinforced PVC Tubing
Mfr # ZUSA-HT-6820
Zoro # G406434956
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.094 in
- Standards FDA
- Application Beverage, Food, Water
- Material PVC
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6820
- Zoro # G406434956
- UPC # 193005278830
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 3 15/16 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 7/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 2 lines, PK25 (802)
- RHEEM Element, 1500W 120V (SP10874FH)
- KURIYAMA Tubing, 3/4 I.D., 100 ft., Clear, Flexible (K010-1218X100)
- KOHLER Base Plate Kit (1318263)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-229)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2969)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 5/8 In OD (1512-438625-100)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (410610-6742)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2213)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-1369)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2126)
- Zoro Select PVC Tubing