Shop All PVC Tubing
Zoro Select
Reinforced PVC Tubing
Mfr # ZUSA-HT-6817
Zoro # G006435377
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.109 in
- Flexibility Semi-Flexible
- Material PVC
- Application Beverage, Food, Water
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6817
- Zoro # G006435377
- UPC # 193005278809
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 11/32 in |
Bend Radius | 3 15/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 11/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING BN SHWR Tub/Shower Flange Set, Brushed Nickel, Replaces Danco 1 (4400935)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, FNPT x Socket (9807-005)
- DELTA Premium 3-Setting Slide Bar Hand Shower Chrome (57021)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-8-PC)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2257)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-22)
- ZORO SELECT Fuel Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-1821)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3180)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-1369)
- ZORO SELECT Clear PVC Tubing -3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-104)
- KURIYAMA Tubing, 3/8 I.D., 100 ft., Black Tint (GR023-0608X100)
- Zoro Select PVC Tubing