Shop All PVC Tubing
Zoro Select
Reinforced PVC Tubing
Mfr # ZUSA-HT-6814
Zoro # G706435004
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.188 in
- Application Beverage, Food, Water
- Flexibility Semi-Flexible
- Color Clear
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6814
- Zoro # G706435004
- UPC # 193005278755
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 3/4 in |
Outside Diameter | 1 1/8 in |
Bend Radius | 7 7/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1 In (867-335SR)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- FLEXTRON Gas Line Hose 5/8'' O.D.x24'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-24C)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1367)
- ZORO SELECT NSF Clear PVC Tubing -1/8" ID x 3/1, 3A (ZUSA-HT-2203)
- ZORO SELECT Tubing, 55 psi at 70F, 100 ft., Shore A73 (4HL97)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-118)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2891)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- TYGON Tubing, 1/4 I.D., 10 ft., Clear, Flexible (ACF06020)
- Zoro Select PVC Tubing