Shop All PVC Tubing
Zoro Select
Reinforced PVC Tubing
Mfr # ZUSA-HT-6809
Zoro # G706435363
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.094 in
- Color Clear
- Flexibility Semi-Flexible
- Material PVC
- Application Beverage, Food, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6809
- Zoro # G706435363
- UPC # 193005278670
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 3 15/16 in |
Overall Length | 25 ft |
Inside Diameter | 3/16 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TANK2BOWL KIT 3"" (630-0107)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV6""SPIG4""H (PVC001072000)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN10M30)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (1VFX4)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-1369)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-625100)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2183)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Black (806FJ8)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3176)
- BLACK SWAN Black Swan Manufacturing 7070 All Weather PVC Solvent Cement; Clear - 16 oz (7070)
- Zoro Select Tubing