Shop All PVC Tubing
Zoro Select
Reinforced PVC Tubing
Mfr # ZUSA-HT-6808
Zoro # G006435346
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.109 in
- Color Clear
- Standards FDA
- Application Beverage, Food, Water
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6808
- Zoro # G006435346
- UPC # 193005278663
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 25 ft |
Bend Radius | 3 15/16 in |
Inside Diameter | 1/8 in |
Outside Diameter | 11/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 11/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" S-601 PVC BALL VALVE (201-406)
- KOHLER Hanger Kit (GP1409393)
- ASCO Valve Rebuild Kit, For 3UL70, 5LU35 (302037)
- KOHLER Windward 60X42 Ia Bath, Rh Drain (1113-RA-96)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1832)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3088)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2969)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-45)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-1123)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2261)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X50)
- Zoro Select PVC Tubing