Shop All PVC Tubing
Zoro Select
Reinforced PVC Tubing
Mfr # ZUSA-HT-6802
Zoro # G806434990
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.094 in
- Color Clear
- Flexibility Semi-Flexible
- Application Beverage, Food, Water
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6802
- Zoro # G806434990
- UPC # 193005278557
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 7/16 in |
Overall Length | 10 ft |
Inside Diameter | 1/4 in |
Bend Radius | 3 15/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/8 I.D., 25 ft., Clear (AVX42007)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS112100)
- GROHE Ceramic Cartridge (45346000)
- 3M AQUA-PURE Water Filter System, 20 gpm, 5 Micron, 25 in H (5621104)
- ZORO SELECT Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue (806FJ9)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 1/4 In OD (1512-125250-100)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3187)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV6)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-109)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Black (806FJ8)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X50)
- Zoro Select PVC Tubing