Shop All PVC Tubing
Zoro Select
Reinforced PVC Tubing
Mfr # ZUSA-HT-6801
Zoro # G706435226
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.109 in
- Standards FDA
- Color Clear
- Application Beverage, Food, Water
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6801
- Zoro # G706435226
- UPC # 193005278533
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 13/32 in |
Inside Diameter | 3/16 in |
Bend Radius | 3 15/16 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Therm.Insert Chrome (47426000)
- ZORO SELECT CPVC Flange, Schedule 80, 4" Pipe Size, Spigot (9856-040)
- LEGEND VALVE 2" SS304 UNION (404-148)
- ZORO SELECT 1-1/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (466-050)
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (1PBK4)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2222)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2259)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3185)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2128)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-107)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X25)
- Zoro Select Tubing