Shop All PVC Tubing
Zoro Select
Reinforced PVC Tubing
Mfr # ZUSA-HT-6799
Zoro # G506435334
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.109 in
- Color Clear
- Standards FDA
- Flexibility Semi-Flexible
- Application Beverage, Food, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6799
- Zoro # G506435334
- UPC # 193005278496
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 10 ft |
Bend Radius | 3 15/16 in |
Inside Diameter | 1/8 in |
Outside Diameter | 11/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 11/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EVA Tubing, Flexible, 0.375 in OD, 100 ft. (890610)
- PFISTER Pfister Dome Cap 529 Pd/Sl Pvd (941-337S)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-04-SS)
- BRADLEY AST4 Valve Repair Kit (S65-262)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-225)
- ZORO SELECT Tubing, 5mm IDx8mm OD, 100 Ft, Natural (806FH4)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-63)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2158)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM01)
- ZORO SELECT Tubing, 1/8 I.D., 100 ft., Clear, Flexible (410210A-6742)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00004, 0.093 ID X .156 OD X 5 (TTY2375.093X.156X50FT)
- Zoro Select Tubing