Shop All Polyurethane Tubing
Zoro Select
Reinforced Polyurethane Tubing
Mfr # ZUSA-HT-7157
Zoro # G706876883
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Firm (85A - 95A)
- Inside Dia. 1/8"
- Outside Dia. 3/8"
- Wall Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7157
- Zoro # G706876883
- UPC # 193005271060
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8" |
Outside Dia. | 3/8" |
Tube Length | 600" |
Outside Diameter | 3/8 in |
Inside Diameter | 1/8 in |
Overall Length | 50 ft |
Description
Reinforced Polyurethane Tubing for Drinking Water, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 210 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished Nickel Two-Hole Trip Lever Trim Only (B5114PN)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3/4 in Pipe Size (401416)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2 in Pipe Size (801-020)
- MOEN Commercial Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- ZORO SELECT Poly Tubing, Straight, OD 5/32 In, 50 Ft (2MP-532-B-01)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 18 In (2MPS-14-20-01)
- ZORO SELECT Tubing, 1/2 In OD, Polyurethane, 100 Ft (4HL91)
- ZORO SELECT FEP Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-902)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Yellow (PU08MAY)
- ZORO SELECT Poly Tubing, Straight, OD 1/2 In, 50 Ft (3MP-12-B)
- HYDROMAXX 5/8" IDx3/4" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT058100)
- Zoro Select Tubing