Shop All Polyurethane Tubing
Zoro Select
Reinforced Polyurethane Tubing
Mfr # ZUSA-HT-7144
Zoro # G506876823
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Firm (85A - 95A)
- Inside Dia. 5/8"
- Outside Dia. 7/8"
- Wall Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7144
- Zoro # G506876823
- UPC # 193005271077
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/8" |
Outside Dia. | 7/8" |
Tube Length | 120" |
Outside Diameter | 7/8 in |
Inside Diameter | 5/8 in |
Overall Length | 10 ft |
Description
Reinforced Polyurethane Tubing for Drinking Water, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A05NBC/S)
- ELKAY Sink, 4 Hole, Lustrous Satin Finish (LGR33224)
- HYDROMAXX 3/4"x25Ft Black Flexible PVC Pipe (BF034025)
- ZORO SELECT 1/8" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNA18)
- ZORO SELECT Tubing, 1/4 In. IDx3/8 In OD, 100 Ft, Black (1PBN2)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 360mm (2MPS-08M-10-01)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-3401)
- ZORO SELECT Poly Tubing, Spiral, OD 3/8 In, 23 In (3MPS-38-20)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-470)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1510)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014100)
- Zoro Select Polyurethane Tubing