Shop All Polyurethane Tubing
Zoro Select
Reinforced Polyurethane Tubing
Mfr # ZUSA-HT-7113
Zoro # G706876821
product price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Firm (85A - 95A)
- Inside Dia. 1"
- Outside Dia. 1-3/8"
- Wall Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7113
- Zoro # G706876821
- UPC # 193005267445
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1" |
Outside Dia. | 1-3/8" |
Tube Length | 1200" |
Overall Length | 100 ft |
Outside Diameter | 1 3/8 in |
Inside Diameter | 1 in |
Description
Reinforced Polyurethane Tubing for Drinking Water, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 72.5 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Leak Detection System, NPT Connection (LB-075-H-2LF)
- DANCO Faucet Stem 2H-1H/C Ppfister (15625E)
- KOHLER Ridgewood Quiet-Close Elongated Toilet Seat (20454-96)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (1LBL1)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 25 Ft. L (ZUSA-HT-484)
- ZORO SELECT Tubing, Poly, 10mm OD, 150 PSI, Yellow (PU10MAY)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Clear Blue (1PBR6)
- ZORO SELECT EVA Tubing, Flexible, 0.75 in OD, 100 ft. (892010)
- ZORO SELECT Poly Tubing, Spiral, OD 3/8 In, 23 In (3MPS-38-20)
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 250 Ft, Red (PU38BR)
- Zoro Select Tubing