Shop All Polyurethane Tubing
Zoro Select
Reinforced Polyurethane Tubing
Mfr # ZUSA-HT-7112
Zoro # G906876843
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Firm (85A - 95A)
- Inside Dia. 3/4"
- Outside Dia. 1-1/16"
- Wall Thickness 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7112
- Zoro # G906876843
- UPC # 193005267438
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/4" |
Outside Dia. | 1-1/16" |
Tube Length | 1200" |
Outside Diameter | 1 1/16 in |
Overall Length | 100 ft |
Inside Diameter | 3/4 in |
Description
Reinforced Polyurethane Tubing for Drinking Water, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 1/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" Iron Pipe Coupling, 10PK (IW-COUP-1/2-10)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 (5P690)
- ZURN Faucet Handles, 2", Brass, PR (G60515)
- ELKAY Elkay Plug -Drain 1 1/2 (Swirlflo) (45768C)
- ZORO SELECT Tubing, 3/8 In OD, 50 Ft L, Light Blue (2LZF4)
- ZORO SELECT Tubing, Polyurethane, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1489)
- ZORO SELECT PolyTubing, Straight, OD 5/32 In, 11 1/8 In (3MPS-532-10)
- ZORO SELECT Tubing, 1/3In, IDx1/2 In OD, 100 Ft, Black (1PBN3)
- ZORO SELECT Tubing, 1/4 In. IDx3/8 In OD, 100 Ft, Black (1PBN2)
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Black (1PBR7)
- HYDROMAXX 1" IDx1-1/4" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT100050)
- Zoro Select Polyurethane Tubing