Shop All Silicone Tubing
Zoro Select
Reinforced FDA Silicone Tubing, 1" ID x 1-3/8" OD x 5 Ft. L
Mfr # ZUSA-HT-1662
Zoro # G4423433
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Silicone
- Material Silicone
- Inside Dia. 1 in
- Outside Dia. 1 3/8 in
- Wall Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1662
- Zoro # G4423433
- UPC # 193005146061
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 3/8 in |
Tube Length | 5 ft |
Tube Bend Radius | 4 in |
Bend Radius | 4 in |
Overall Length | 5 ft |
Inside Diameter | 1 in |
Outside Diameter | 1 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 360 psi, Maximum Operating Temperature 440 Degrees F, Outside Diameter 1 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPLUS+ FLARE ADAPTER 3/4in. X1/2in. (6JC120110701079)
- KOHLER Reveal Quiet-Close With Grip-Tigh (4008-95)
- ZURN Urinal, Wall Mounted, 2" ips, White (Z5730)
- KOHLER Strainer, For Kitchen Sink, Stainless (GP41398-CP)
- ZORO SELECT Santoprene Tubing, 3/8 In OD, 50 Ft (1508-125375-50)
- ZORO SELECT Santoprene Tubing, 5/8 In OD, 50 Ft (1508-250625-50)
- ZORO SELECT Tubing, Silicone, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3195)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-764)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-710)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3110)
- ZORO SELECT Tubing, Silicone, 3/4" I.D., 1-1/4" O.D. (ZUSA-HT-3145)
- Zoro Select Tubing