Shop All PVC Tubing
Zoro Select
Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 25 Ft. L
Mfr # ZUSA-HT-45
Zoro # G4424036
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.125 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-45
- Zoro # G4424036
- UPC # 193005151157
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 25 ft |
Tube Bend Radius | 1 in |
Bend Radius | 1 in |
Overall Length | 25 ft |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Fitting Union, Low-Lead Cast Bronze (7333-LF 1/4)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 60 Inch Extended Length Stainless (4401468)
- ZORO SELECT 1" Welded SS Slip-On Flange (4381002220)
- JONES STEPHENS Dual Thread Aerator .5 Gpm CP (A01037)
- ZORO SELECT Fuel Tubing, PVC, 3/16" I.D., 5/16" O.D. (ZUSA-HT-1813)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-67)
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 100 Ft. L (ZUSA-HT-14)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 3/4, 3A (ZUSA-HT-2227)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-150200)
- PROFESSIONAL PLASTICS Tygon LMT-55 Tube ALH00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYLMT55.125X.250X50FT)
- Zoro Select PVC Tubing