Shop All PVC Tubing
Zoro Select
Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 50 Ft. L
Mfr # ZUSA-HT-22
Zoro # G4423869
original price:
$40.24
18% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.063 in
- Max. Pressure 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-22
- Zoro # G4423869
- UPC # 193005148607
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 1/4 in |
Bend Radius | 5/8 in |
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Flaring Tool (60295)
- JONES STEPHENS Oil Rubbed Bronze Compression Straight Stop 5/8" Comp. x 3/8" Comp. (S4312RB)
- GENERAL RUBBER Expansion Joint 3In Flexible Coupling (STYLE 60)
- SHARKBITE 1 In. x 1 In. x 1 In. Barb Brass PEX Tee (UC374LFA)
- ZORO SELECT Food Grade Steel Wire Reinforced PVC (ZUSA-HT-6520)
- ZORO SELECT Clear PVC Tubing -3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-104)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3023)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2113)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- ZORO SELECT Tubing, 3/8 I.D., 50 ft., Clear, Flexible (411210-5711G)
- KURIYAMA Tubing, 3/8 I.D., 100 ft., Black Tint (GR023-0608X100)
- Zoro Select PVC Tubing