Shop All Regulators
Zoro Select
Regulator
Mfr # RCA100B
Zoro # G704407416
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 300
- Outlet Connection 9/16"-18 M LH
- Diaphragm Material Neoprene
- Body Material Brass
- Features 1-5/8 in Tri-Layered Reinforced Diaphragm, Easy to Read, Mechanical Stem Type Seat, Protective Rubber Gauge Boots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RCA100B
- Zoro # G704407416
- UPC # 688456141098
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Diameter | 1 1/2 in |
Hose Fitting Size | B |
Outlet Connection Size | 9/16"-18 |
Details
Item | Light/Medium Duty Acetylene Regulator B-Conn/CGA300 |
Inlet Connection | CGA 300 |
Outlet Connection | 9/16"-18 M LH |
Diaphragm Material | Neoprene |
Body Material | Brass |
Features | 1-5/8 in Tri-Layered Reinforced Diaphragm, Easy to Read, Mechanical Stem Type Seat, Protective Rubber Gauge Boots |
Duty Rating | Light Duty |
Inlet Connection Gender | Male |
Number of Stages | Single Stage |
Regulator Series | R |
CGA Number | CGA 300 |
Outlet Thread Direction | Left Hand |
Outlet Connection Gender | Male |
Inlet Thread Direction | Right Hand |
Filter Material | Metal |
Outlet Pressure (Minimum) | 2 psig |
Outlet Pressure (Maximum) | 15 psig |
Compatible Gas Type | Acetylene |
Manufacturer Part Number | RCA100B |
Description
Light/Medium Duty Acetylene Regulator B-Conn/CGA300, Number of Stages Single Stage, Compatible Gas Type Acetylene, Manufacturer Part Number RCA100B, Inlet Connection Gender Male, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 300, Hose Fitting Size B, Duty Rating Light Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Slip-On Nozzle 1/2", Standard Duty, Tapered (401-4-50)
- BLUE DEMON Gas Shield MetalCore Weld Wire, .035x33lb (E70C-6M-035-33)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1135)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-030)
- ZORO SELECT Light/Med Duty Oxy Regulator CGA540 (RO100B)
- ZORO SELECT Medium Duty Oxygen Regulator, CGA540 (R250-540)
- ZORO SELECT Light/Med Duty Acet Regulator CGA200 (RMC100B)
- ZORO SELECT Heavy Duty Oxygen Regulator, CGA540 (R350-540)
- MEGUIARS AUTOMOTIVE Swirl Remover - 16 oz. (M0916)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (30-15-300)
- CAMCO TWO STAGE REGULATOR-HORIZONTAL WITH POL, CLAMSHELL (59333)
- Zoro Select Regulators