Shop All Paper Bags
Zoro Select
Regal Brown Shopping Bag Flat Bottom, Twist Handle, Pk200
Mfr # 87415
Zoro # G7236677
original price:
$145.38
18% off
new price: $117.99
/pk 200, $0.59/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 65#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 12 in
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87415
- Zoro # G7236677
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 12 in |
Depth | 9 in |
Length | 15 3/4 in |
Height | 15 3/4 in |
Details
Item | Shopping Bag |
Bag Item | Shopping Bag |
Bag Name | 65# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Bottom | Flat |
Handle | Paper Twist |
Basis Weight | 65 lb |
Load Rating | 13 lb |
Recycled Paper | Yes |
Bag Gusset | 9 in |
Handle Type | Paper Twist |
Material | Paper |
Weight Capacity | 13 lb |
Bag Bottom Type | Flat |
Package Configuration | Bundle |
Bag Type | Merchandise Bags With Handle |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, Kraft, Width 12 in, Depth 9 in, Height 15 3/4 in, 65#, Basis Weight 65 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 13 lb, FDA Compliant Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 12" Bent Handle Industrial Shears (W22N)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 5", 2 mil, Clear, Pk1000 (5CNZ0)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (208F)
- BSC PREFERRED Blue Spray Stencil Ink, 12PK (STSBLU)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/6 BBL, Pk300 (88885)
- ZORO SELECT Grocery Bag Flat Bottom 8# White, Pk500 (51028)
- ZORO SELECT Shopping Bag Flat Bottom, Cargo Brown, Paper Twist Handles, Pk200 (87148)
- ZORO SELECT Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87127)
- ZORO SELECT Pint Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40032)
- ZORO SELECT Grocery Bag Flat Bottom 2# White, Pk500 (51002)
- SANITAIRE LS Premium Paper Bag, 5PK (63256A|1)
- Zoro Select Shipping & Packing Bags