Shop All Refrigerant Scales
Zoro Select
Refrigerant Scale, Electronic, 200 lb
Mfr # 5PWF9
Zoro # G1377467
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic
- Platform Size (In.) 9 x 9
- Max. Capacity (Lb.) 200 lb
- Operating Mode kg, lb, oz
- Resolution 0.2 oz/0.01 lbs/4 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5PWF9
- Zoro # G1377467
- UPC # 190735530108
- Country of Origin China
- Category Refrigerant Scales
Dimensions
Platform Size (In.) | 9 x 9 |
Details
Item | Refrigerant Charging or Recovery Scale |
Type | Electronic |
Max. Capacity (Lb.) | 200 lb |
Operating Mode | kg, lb, oz |
Resolution | 0.2 oz/0.01 lbs/4 g |
For Use With | Weighing the Refrigerant Container, Charging or Recovering |
Includes | Carrying case and Instructions |
Display | Digital |
Accuracy | +/-2g |
Description
Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 9 x 9, +/-2g Accuracy, Max. Capacity (Lb.) 200 lb, Resolution 0.2 oz/0.01 lbs/4 g, kg, lb, oz, Display Digital, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Carrying Case and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 1-Ply Link Air Filter, 20x20", 60" Length (2JVR1)
- LIEBERT Stand Pipe Assembly with O-Nut (1C18003G4S)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Gasket (41-401)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 16W x 16H x 2D (B2318882)
- ZORO SELECT Refrigerant Scale, Electronic, 110 lb (5PWF8)
- ZORO SELECT RefrigerantScale, Electronic, Programmable (5PWF7)
- COMPUTE-A-CHARGE Charging/Recovery Scale, 110 lb Max. Cap. (CCD110)
- CPS PRODUCTS Compact High Cap Charging Scale, CC220 (CPSCC220)
- YELLOW JACKET Refrigerant Charging Scale, 220 lb. (68862)
- NAVAC Electronic Wireless Scale (NRS2i01)
- YELLOW JACKET Precision Scale (61003)
- Zoro Select Refrigerant Scales