Shop All Refrigerant Recovery Systems
Zoro Select
Refrigerant Recovery Cylinder, Service Rating 400 psi, 30 Lbs, High Gloss Powder Coated Finish
Mfr # 4LZH2
Zoro # G3284513
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recovery Tank Size 30 lb
- Weight Empty (Lb.) 15.6 lb
- Capacity (kg/Lb.) 11.84/26.1
- Volume 722.5 cu in
- Service Rating 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LZH2
- Zoro # G3284513
- UPC # 190735514986
- Country of Origin Thailand
- Category Refrigerant Recovery Systems
Dimensions
Recovery Tank Size | 30 lb |
Width (In.) | 9 1/16 in |
Height (In.) | 17 15/16 in |
Details
Item | Refrigerant Recovery Cylinder |
Weight Empty (Lb.) | 15.6 lb |
Capacity (kg/Lb.) | 11.84/26.1 |
Volume | 722.5 cu in |
Service Rating | 400 psi |
Base | 8 1/16 in |
Finish | High Gloss, Powder Coated |
Includes | 3/4 in Plug |
Use With | Liquid Level Sensor (4LZH4) or Scale |
Agency Compliance | DOT-4BA and ARI Guidelines |
Dual Port | Connection Serves as a Liquid or Vapor Valve |
For Use With | CFC, HCFC and HFC Recovered or Virgin Refrigerants |
Collar | 7 1/2 |
Burst Pressure (PSI) | 800 |
Description
When you need to recover a refrigerant cylinder, this ZORO SELECT 4LZH2 Refrigerant Recovery Cylinder is the perfect tool. It features dual ports and can be used with a liquid level sensor or scale. The cylinder has a high gloss powder coated finish that resists corrosion and rust. This product is approved by DOT-4BA and ARI guidelines for use in service applications. With an overall width of 9 1/16 in., it has an agency compliance rating of 400 psi. The recovery tank size is 30 lb and its volume is 722.5 cu in.. This high quality ZORO SELECT Refrigerant Recovery Cylinder will make your job much easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0656-0300-0001)
- SELKIRK BAND WALL BVNT 4"" 4RV-WB (104430)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1A0120)
- RHEEM 68-100651-01 Trap/Elbow (68-100651-)
- ZORO SELECT Liquid Level Sensor (4LZH4)
- ZORO SELECT Refrigerant Recovery Cylinder, 50 Lbs (4LZH3)
- ROBINAIR Refrigerant RRR Machine, For Mfr R-1234YF (AC1234-9)
- INFICON Refrigerant Recovery Machine, 115V (714-202-G1)
- IMPERIAL Refrigerant Recovery Tool (PT-109)
- PRO-SET Recovery Pump, Twin Cylinder, 115V, Oilless (TRS21)
- CPS Filter (ARXF5)
- Zoro Select Refrigerant Recovery Systems