Shop All Automotive Reflectors
This Product is Discontinued
Zoro Select
Reflector, Rectangular, Amber, 3-1/4\u0022 L (Discontinued)
Mfr # 20-0015-02
Zoro # G4219607
This Product is Discontinued
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color - Vehicle Lighting Amber
- Length - Vehicle Lighting 3 1/4 in
- Width - Vehicle Lighting 1/4 in
- Height - Vehicle Lighting 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-0015-02
- Zoro # G4219607
- UPC # 079916215020
- Country of Origin China
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 3 1/4 in |
Width - Vehicle Lighting | 1/4 in |
Height - Vehicle Lighting | 1 1/2 in |
Width | 3-1/4" |
Length | 1-1/2" |
Overall Width | 3 1/4 in |
Overall Length | 1 1/2 in |
Description
Reflector, Mounting Style Adhesive, Rectangular, Amber, Overall Width 3 1/4 in, Overall Length 1 1/2 in, Federal Motor Vehicle Safety Standards Met FMVSS 108, Housing Material Aluminum, Mounting Hardware Included Yes, Mounting Hardware Required No, Permanence Permanent, Reflector Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.