Shop All Crowd Control Post & Ropes
Zoro Select
Reflective Plastic , 100 ft L, Yellow
Mfr # 52002-100
Zoro # G302659279
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Material Plastic
- Standards DOT-C2
- Link Outside Width 1.1 in
- Link Inside Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 52002-100
- Zoro # G302659279
- UPC # 00810037127775
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Link Outside Width | 1.1 in |
Link Inside Width | 0.5 in |
Link Inside Length | 1.3 in |
Link Outside Length | 2 in |
Details
Item | Reflective Plastic |
Color | Yellow |
Finish | Gloss |
Material | Plastic |
Standards | DOT-C2 |
Reflectivity | Reflective |
Description
Reflective Plastic, Length 100 ft, Color Yellow, Material Plastic, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Reflective, Indoor/Outdoor Usage Outdoor, Standards DOT-C2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft - Silver (03-W266)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, XL (66572)
- BEE-SAFE Beard Cover, White, Polypropylen, PK1000 (GAH-BRD-WH)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- ZORO SELECT Reflective Plastic , 100 ft L, Red (52005-100)
- ZORO SELECT 2.5" Diameter Striped Stanchion - Safety Orange / White, 6 pk (96422-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain (30003-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 200 ft. Orange Plastic Chain (30112)
- ZORO SELECT .75" (#3, 19 mm.) x 50 ft. Black Plastic Chain (00003-50)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, White (51001-P)
- VISIONTRON Urn Top Rope Post, Black Aluminum (ST401S-BA)
- Zoro Select Crowd Control Post & Ropes