Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Yellow, 4"W
Mfr # RF4YL
Zoro # G5367350
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 10 yd.
- Material Vinyl
- Color Yellow
- Tape Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RF4YL
- Zoro # G5367350
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 10 yd. |
Diameter | 4-1/2" |
Roll Length | 30 ft |
Imperial Tape WxL | 4 in x 30 ft |
Imperial Tape Length | 30 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 4 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Heavy Duty Double Layer Protection (552)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-WP (03-550-WP)
- ANSELL Hyflex Cut Resistant Sleeve, 16" L, Gray (11-270)
- SYSTEM SENSOR Mini Horn, White (MHW)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (RF9WT)
- ZORO SELECT Antislip Tape, Black, 60 ft. L (GRAN5063)
- ZORO SELECT Warning Tape, Checkered, Red/White, 2" W (8A753)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W (ZRS5RW)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- BRADY Brady 104347 ToughStripe Floor Marking Tape, Polyester 3W X 100'L BlackYellow (104347)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings