Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Yellow, 3"W
Mfr # RF7YL
Zoro # G5359370
original price:
$63.64
5% off
new price: $60.19
/ea
Sold in multiples of 6 for $361.14
$361.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 yd.
- Material Vinyl
- Color Yellow
- Tape Color Yellow
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RF7YL
- Zoro # G5359370
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 50 yd. |
Diameter | 6" |
Roll Length | 150 ft |
Imperial Tape Length | 150 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 150 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 3 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (KKC2PU-04-L)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- TOUGH DUCK Insulated Coverall BLK 4XL (712131)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-550)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- ZORO SELECT Warning Tape, Checkered, Red/White, 2" W (8A753)
- ZORO SELECT Warning Tape, Striped, Black/Yl, 1-1/2" W (ZHT1.5X18BY)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (KPT62RD-10)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF6RD)
- ZORO SELECT Antislip Tape, Yellow, 60 ft. L (GRAN4999)
- MIGHTY LINE Freezer Floor Tape, Yllw, 2"x100 ft. Roll (2FY)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings