Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Yellow, 2"W
Mfr # RF2YL
Zoro # G5379941
original price:
$13.85
5% off
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Tape Color Yellow
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RF2YL
- Zoro # G5379941
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 10 yd. |
Roll Length | 30 ft |
Diameter | 4" |
Imperial Tape Length | 30 ft |
Imperial Tape WxL | 2 in x 30 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 2 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153683)
- BRADY Pipe Marker, Sanitary Drain, 2 In.H (73925)
- NMC Danger Keep Out Sign, D59A (D59A)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7097-4-PK (7097-4-PK)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 3"W (RF3YL)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF6YL)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF8YL)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF2RD)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (RF2WT)
- ZORO SELECT Warning Tape, Striped, Red/White, 1-1/2" W (20TD65)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings