Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Yellow, 1"W
Mfr # ZRF1X50'YL
Zoro # G5372950
product price: $7.69
/ea
Sold in multiples of 12 for $92.28
$92.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Material vinyl
- Tape Color Yellow
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZRF1X50'YL
- Zoro # G5372950
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Diameter | 6 in |
Imperial Tape WxL | 1 in x 50 ft |
Imperial Tape Width | 1 in |
Imperial Tape Length | 50 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 1 in, 50 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit, Universal (L90667)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 11)
- 3M E-A-R Ear Plugs, 200 PK (10080529120639)
- MARCOM Hand & Power Tool Construction DVD (V0000769ET)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (ZRF1X5RD)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 3" W (RF7GN)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 3" W (RS3BY)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- FASTCAP Fastedge Peel & Stick Edge Tape 50' Roll White (FESP.1516.50.WH)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings