Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Yellow, 1"W
Mfr # RF5YL
Zoro # G5375802
product price: $19.75
/ea
Sold in multiples of 12 for $237.00
$237.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 yd.
- Material Vinyl
- Color Yellow
- Tape Color Yellow
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RF5YL
- Zoro # G5375802
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 50 yd. |
Diameter | 6" |
Roll Length | 150 ft |
Imperial Tape WxL | 1 in x 150 ft |
Imperial Tape Length | 150 ft |
Imperial Tape Width | 1 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 1 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CONDOR Plug Lockout, Red, 3-13/32" H, 3-1/2" L (437R59)
- LINCOLN ELECTRIC Welding Waist Apron, Leather, 45 in. L (KH804)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- ZORO SELECT Stair Edging, Silver, 36in W, Aluminum (2RRW3)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- ZORO SELECT Warning Tape, Checkered, Black/White, 2" W (8A754)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK50 (GRAN5085)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 2" W (RF6BL)
- CONDOR Tape, Roll, 2" W, 108 ft. L, Yellow/Black (6FXV7)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings