Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, White, 6" W
Mfr # ZRF6X5WT
Zoro # G5381168
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material vinyl
- Tape Color White
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZRF6X5WT
- Zoro # G5381168
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 in |
Diameter | 3 in |
Roll Length | 15 ft |
Imperial Tape Width | 6 in |
Imperial Tape Length | 15 ft |
Imperial Tape WxL | 6 in x 15 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 6 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-S (SV59W-2ZGM-S)
- HONEYWELL NORTH Exhalation Housing (54007-H5)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (109S0035CH)
- BRADY Label, Vinyl, Matte, 1" W (M6-31-417)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF4YL)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A384)
- ZORO SELECT Stair Edging, Silver, 96in W, Aluminum (2RRW5)
- ZORO SELECT Antislip Tape, Yellow, 60 ft. L (GRAN4999)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- ZORO SELECT Reflective Marking Tape, Solid, White, 1" W (RF5WT)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 2"W (RF2OR)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings