Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, White, 2" W
Mfr # ZRF2X5WT
Zoro # G5382802
product price: $4.85
/ea
Sold in multiples of 12 for $58.20
$58.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color White
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZRF2X5WT
- Zoro # G5382802
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Diameter | 3 in |
Roll Length | 15 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 15 ft |
Imperial Tape WxL | 2 in x 15 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Acetone, PK250 (163-0003)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (39-124)
- STENS Atlas Pvc Coated Gloves - Extra Large (751-229)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, 2XL (7801700)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 3 in (ZRS5BY)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF2YL)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (ZRF4X5WT)
- ZORO SELECT Warning Tape, Striped, Red/White, 1-1/2" W (20TD65)
- ZORO SELECT Anti-Slip Tread, Yellow, 6 in x 2 ft., PK50 (GRAN5053)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- SHURTECH BRANDS 2"x5 Yards Duck Brand Tread Tape (1027475)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings