Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, White, 2" W
Mfr # RF2WT
Zoro # G5368918
product price: $8.39
/ea
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 10 yd.
- Material Vinyl
- Color White
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RF2WT
- Zoro # G5368918
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 10 yd. |
Diameter | 4" |
Roll Length | 30 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 30 ft |
Imperial Tape Length | 30 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, S, 1 PR (577S-06-V)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R4300)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, Spanish, SBMCAW109VS (SBMCAW109VS)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6414)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9HU17)
- ZORO SELECT Warning Tape, Checkered, Red/White, 2" W (8A753)
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 6inx60ft (GRAN1353)
- ZORO SELECT Marking Tape, Striped, Red/White, 4" W (RS4RW)
- TUFTILE ADA Warning Pad, Brick Red, 5 ft L x 2 ft. W (TT2460-SA-BRD-1)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings