Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Red, 3" W
Mfr # RF3RD
Zoro # G5355642
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Red
- Tape Color Red
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RF3RD
- Zoro # G5355642
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 10 yd. |
Roll Length | 30 ft |
Diameter | 4" |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 30 ft |
Imperial Tape Length | 30 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 3 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, L, White (KCC 44323)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- CHAMPION SPORTS Whistle, Plastic, Medium Weight, Black, PK12 (601)
- GLOVE GUARD Goggle Guard(R) Clip, Red (80300RD)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF6RD)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF2RD)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (RF1RD)
- ZORO SELECT Reflective Marking Tape, Roll, 150 ft. L (KPT2WT-50)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF1GN)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- 3M 3M™ 370 Safety-Walk Tape, 2" x 60', Gray, 2/Case (T992370)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings