Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Red, 2" W
Mfr # ZRF2X5RD
Zoro # G5384169
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Red
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZRF2X5RD
- Zoro # G5384169
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Roll Length | 15 ft |
Diameter | 3 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 15 ft |
Imperial Tape WxL | 2 in x 15 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 2 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Maintenance Absorbent, 8 lb., Bag (I01008-G78)
- EDGE PR, Cut-Resistant Gloves, XXL (48-711)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 7.5-8, PR (450211-002-39)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 2X, 25/Qty (TY122SWH2X002500)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (RF1RD)
- ZORO SELECT Conformable Anti-Slip Tape, Black, PK10 (GRAN1354)
- ZORO SELECT Marking Tape, Striped, Red/White, 4" W (RS4RW)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF6YL)
- ZORO SELECT Reflective Marking Tape, Solid, White, 1" W (RF5WT)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings