Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Red, 2" W
Mfr # RF2RD
Zoro # G5366851
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Red
- Tape Color Red
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RF2RD
- Zoro # G5366851
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 10 yd. |
Diameter | 4-1/2" |
Roll Length | 30 ft |
Imperial Tape WxL | 2 in x 30 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 30 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 2 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® C61210 Tuff-Enuff„¢ Coat, Clear, 48", Detachable Hood, 3XL (C61210.3X)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel 9 (WS-Authorized Personnel 9)
- EMERGENCY ZONE Basic Survival Bottle (802)
- KISHIGO S-M Royal Blue Enhanced Visibility Multi Pocket Vest (B102-S-M)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF6RD)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 3" W (RF3RD)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (RF1RD)
- ZORO SELECT Marking Tape, Solid, Red, 2" W (MC2RD)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- ZORO SELECT Warning Tape, Checkered, Black/White, 2" W (8A754)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings