Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Red, 1" W
Mfr # RF5RD
Zoro # G5363823
product price: $19.75
/ea
Sold in multiples of 12 for $237.00
$237.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 50 yd.
- Material Vinyl
- Color Red
- Tape Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RF5RD
- Zoro # G5363823
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 50 yd. |
Roll Length | 150 ft |
Diameter | 6" |
Imperial Tape Length | 150 ft |
Imperial Tape WxL | 1 in x 150 ft |
Imperial Tape Width | 1 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 1 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH5X0025VP)
- 3M 8210 N95 Particulate Respirators, 20Dispenser, 20PK (50051138464573)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1-2-10)
- SALISBURY Arc Flash Hood, Red, ATPV 8 cal/sq cm (FH8RG-PP)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF6RD)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- ZORO SELECT Stair Tread Cover, Black, 24in W, Vinyl (2RRX6)
- ZORO SELECT Anti-Slip Tread, Silicone Carbide, PK24 (GRAN5049)
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 2W x 108'L, 5 Mil, Red/White, 1 Roll (670651RW)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings