Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Red, 1" W
Mfr # RF1RD
Zoro # G5383240
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Red
- Tape Color Red
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RF1RD
- Zoro # G5383240
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 10 yd. |
Roll Length | 30 ft |
Diameter | 4" |
Imperial Tape Length | 30 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 30 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 1 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Labels, White, 8 m L (TZe2412PK)
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UGN)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM77)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF2RD)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF6RD)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 3" W (RF3RD)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- ZORO SELECT Conformable Anti-Slip Tape, Black, PK10 (GRAN1354)
- ZORO SELECT Marking Tape, Solid, Green/Ivory, 1" W (GL001)
- TOP TAPE AND LABEL True Grip Anti-Slip Tape, Black, 1"W x 60'L Roll, SG7001CB (SG7001CB)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings