Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Orange, 4"W
Mfr # RF8OR
Zoro # G5364550
product price: $87.15
/ea
Sold in multiples of 3 for $261.45
Free Shipping & Returns
$261.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Material Vinyl
- Color Orange
- Tape Color Orange
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RF8OR
- Zoro # G5364550
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 50 yd. |
Roll Length | 150 ft |
Diameter | 7" |
Imperial Tape Length | 150 ft |
Imperial Tape Width | 4 in |
Imperial Tape WxL | 4 in x 150 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 4 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (9665XL)
- BRADY PUTPAT Sealing Putty, 10 oz, Gray (PUTPAT)
- 3M PELTOR Behind-the-Neck Ear Muffs, 17 dB, Peltor Welding, Black (H505B)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 2" W (RF6GN)
- ZORO SELECT Reflective Marking Tape, Solid, Black, 4" W (20LP54)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 2inx60ft (GRAN1351)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9CEU6)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 3"W (RF3OR)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3906YB)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings