Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Orange, 2"W
Mfr # ZRF2X5OR
Zoro # G5368297
original price:
$5.81
5% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Orange
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZRF2X5OR
- Zoro # G5368297
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Roll Length | 15 ft |
Diameter | 3 in |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 15 ft |
Imperial Tape Length | 15 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 2 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- ANSELL Hyflex Glove 11600 Vend Pack, Size 9, PR (11-600)
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- WERNER Cross Arm Strap (Web, O-Ring, D-ring) (A111010)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (ZRS3X5RW)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9CEU6)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X5RD)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF8YL)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 3" W (RF7GN)
- ZORO SELECT Conformable Anti-Slip Tape, Black, PK10 (GRAN1354)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Black, incl. screws (NST633730BKT)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings