Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Orange, 2"W
Mfr # RF2OR
Zoro # G5385377
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 yd.
- Material Vinyl
- Color Orange
- Tape Color Orange
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RF2OR
- Zoro # G5385377
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 10 yd. |
Diameter | 4" |
Roll Length | 30 ft |
Imperial Tape WxL | 2 in x 30 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 30 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 2 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Replacement Rope Lanyard, 5 m, Nylon (L052HA03)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Blue (91289)
- NOTRAX Antifatigue Runner, Black, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BL)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1076-RD_7X5)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 3"W (RF3OR)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 4"W (RF8OR)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X5RD)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK50 (GRAN5085)
- ZORO SELECT Reflective Marking Tape, Solid, Black, 4" W (20LP54)
- INCOM Traction Tape, Hazard Conformable Grit 2 x 60' (SG3902ALS)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings