Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Orange, 1"W
Mfr # ZRF1X5OR
Zoro # G5385718
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Material vinyl
- Tape Color Orange
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZRF1X5OR
- Zoro # G5385718
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 in |
Roll Length | 15 ft |
Diameter | 4 in |
Imperial Tape Length | 15 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 15 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 1 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 48in W, Extruded Alum, 511BY4 (511BY4)
- ANSELL Electrical Gloves, Black, Size 12, PR (CLASS 1 B 14)
- OCCUNOMIX High Visibility Full Brim Hard Hat Cover Hi-Viz Yellow, 12 Pack, (V896-FBY)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, S (70129_290-S)
- ZORO SELECT Marking Tape, Solid, Green/Ivory, 1" W (GL001)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 2"W (ZRF2X5OR)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF5GN)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 3x2ft (763)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings