Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Green, 6" W
Mfr # 20LP65
Zoro # G5385018
Sold in multiples of 12 for $491.40
$491.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Material vinyl
- Tape Color Green
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20LP65
- Zoro # G5385018
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 in |
Roll Length | 50 ft |
Diameter | 4 in |
Imperial Tape WxL | 6 in x 50 ft |
Imperial Tape Length | 50 ft |
Imperial Tape Width | 6 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 6 in, 50 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375120D)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (48UR43)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- GENIUS PLUGZ Red Flanged Corded Resusable Earplugs, 100 Pairs, NRR 26 PK (C220R)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF1GN)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (RF9WT)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (RS3RW)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF5GN)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Clear Coarse-Roll (CLC.0660.R)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings